Apply to be a TradeMaster!
Main product image of Prog. Touchscreen Multi-Stage Tstat w/ Humidity or Ventilation Control (Touchscreen, Wi-Fi)
Magnifying glass
Hover image to zoom

Prog. Touchscreen Multi-Stage Tstat w/ Humidity or Ventilation Control (Touchscreen, Wi-Fi)

Brand:
Aprilaire
SKU:
8620W
Rating:
(2)
Q&A:
(0)
Prog. Touchscreen Multi-Stage Tstat w/ Humidity or Ventilation Control (Touchscreen, Wi-Fi)
Magnifying glass
Hover image to zoom
$314.36 each
Backorder
Backorder
Get it Fri, Jul 31 - Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Power Method
Battery

Description

Aprilaire Model 8620W Wi-Fi Thermostat with IAQ Control
Total comfort and control are just a touch away with the Aprilaire Model 8620W Wi-Fi touchscreen thermostat. Along with precision temperature accuracy and effortless programmability, the 8620W gives you options for controlling the remaining aspects of indoor air quality—humidity, fresh air and air purity. All that, and it's simple to use!

  • Saves you money on energy costs: Set back the temperature overnight and when you're away. The Wi-Fi Thermostats improve accessibility. "Away" and "Heat Blast" buttons allow easy over-ride of the schedule.
  • Offers Event-Based™ Air Cleaning: When paired with a Whole-Home Aprilaire Air Purifier, this feature allows you to clean your home's air on your terms.
  • Offers humidity or air freshness control options.


Note: Phone not included.

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Power Method:

Battery

Options:

Fan Control

Wireless

Voltage:

24V

Changeover:

Auto

Features:

Backlight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Options
Heat Pump
Multi-Stage (Heat/Cool)
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
7 Day
Programmable
Touchscreen
Fan Control
Wireless
Heat Pump
Multi-Stage (Heat/Cool)
3 Heat/2 Cool Heat Pump
7 Day
5-1-1 Day
Programmable
Touchscreen
Auto Changeover
Large Display
Fan Control
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool
7 Day
Programmable
Touchscreen
Large Display
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/1 Cool Heat Pump
2 Heat/2 Cool
7 Day
Geolocation
Programmable
Touchscreen
Auto Changeover
Wireless
Large Display

You May Also Need

Flush Mount Temperature Sensor
SKU: 8051
Aprilaire

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Humidistat Came Quickly-Exactly What I Needed

Had the model I needed, came in a day - super fast!
Ken
Washington DC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again for my other furnace!

Tstat works great and I'm a fan of the Wi-Fi. User friendly large touchscreen, easy to program and I like the backlight option so can view easily in the dark. Set up Aprilaire App on my phone to monitor/change temp. when away from home.
Honey Bee
Crystal Lake, IL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy