The Day Savers – A National Tradesmen Day Contest
Main product image of Large Bypass Humidifier w/ Manual Humidistat
Magnifying glass
Hover image to zoom

Large Bypass Humidifier w/ Manual Humidistat

Brand:
Aprilaire
SKU:
600M
Rating:
(22)
Q&A:
(4)
Large Bypass Humidifier w/ Manual Humidistat
Magnifying glass
Hover image to zoom
$285.99 each
In Stock
In Stock
Get 52 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons/day)
17
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Width (Inches)
15-3/8" Width
Product Highlight: Height (Inches)
15.75" Height
Product Highlight: Depth (Inches)
14-1/4" Depth

Description

The Aprilaire Model 600 Humidifier is one of the best-performing bypass humidifiers on the market. As a large-capacity unit, the Model 600.

Features:
  • Features a built-in bypass damper, which means fewer parts to install
  • Delivers up to 50% more moisture than competitive units
  • Has an evaporation capacity of 0.70 gallons per hour
  • Humidifies tightly constructed homes up to 4,000 square feet in size
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Performs quietly with simple annual maintenance.
  • Incorporates easy right or left discharge change-over.

Specs

Product Type:

Humidifier

Type:

Manual

Capacity (Gallons/day):

17

Voltage:

24V

Amperage:

0.5

Width (Inches):

15-3/8"

Height (Inches):

15.75"

Depth (Inches):

14-1/4"

Evaporation Rate:

0.70 gph

Feed Rate:

3 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Large Bypass Humidifier w/ Manual Humidistat
Large Bypass Humidifier w/ Manual Humidistat
SKU: 600M
(22)

You May Also Need

25 Replacement Parts

In-Line Strainer
SKU: 4004-APR
Aprilaire
Current Sensing Relay 24V
SKU: 50-APR
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.95 out of 22 reviews
100% would recommend this product
4.95
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Aprilaire 600 Humidifier

Once again Supplyhouse.com deliverd on time as promised.
Tony
NJ.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire 600 Humidifier

Need to replace a customers humidifier and this was the one i was looking for. Supply House had it in stock at a great price.
Doc
Northbridge Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not hesitate using Supply House again.

Ordering was easy and the product arrived safely and when promised.
RB
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

My son, who is an HVAC technician suggested we buy this humidifier to replace the faulty humidifier (another brand) that was currently there. My son had this up and running in no time and it's working perfectly.
Roxanne
Easton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

North Dakota Winters are cold and harsh and heating the house pulls the moisture out and this was a lifesaver! Easy to install, easy ductwork, easy plumbing, easy wiring! If you are a handyman around your house you'll have no problem with instructions.
Cory
North Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great product. fast delivery and great pricing
none
cleveland, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installs easily and work well.

Was easy to install since it mounted using the same opening and mounting holes as the old model 600 it replaced.
TK
Glenview, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Easy to install. Easy to follow instructions. I am a hvac professional and Aprilaire products are the best humidifiers period.
Beezee
Noblesville, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

easy install. no blow off. easy servicing
hvac79
OB NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely Happy with Company, Product and Support

Good company with knowledgeable product skills that assisted in product selection Good efficient picking packing and shipment time Good Support Good Company that understands clients and their needs
Tom
Marietta Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: inlet water line size??? 1/4 or 3/8" plastic or copper line to feed water to humidifier???

Asked by mat 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mat, thanks for writing in. This humidifier includes a 1/4" OD feed tube.

Was this review helpful to you?

Q: What size drain tube is required?

Asked by R. Collin 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Collin! The Aprilaire 4223 Drain Spud is the plastic fitting that attaches to the base of the housing of your humidifier. It is designed to connect to a 1/2" I.D. drain hose.

Was this review helpful to you?

Q: Does the product come with a water filter panel? My house is 1680 sq. ft., would a 500M humidifer work?

Asked by al 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Al, Yes, it comes with a Water Filter Panel. In regards to the 500M, it works in tightly constructed homes up to 3,000 square foot in size.

Was this review helpful to you?

Q: Where are humidifier installed air supply or return?

Asked by Jack 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Jack, The Model 600 and 600M Aprilaire can be installed on either the supply or return plenum of a forced air handling system and is easily reversible for installation with right hand or left hand bypass duct connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy