Apply to be a TradeMaster!
Main product image of Model E100 Whole House Dehumidifier (100 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E100 Whole House Dehumidifier (100 Pints Per Day)

Brand:
Aprilaire
SKU:
E100
Rating:
(4)
Q&A:
(0)
Model E100 Whole House Dehumidifier (100 Pints Per Day)
Magnifying glass
Hover image to zoom
$2,299.99 each
In Stock
In Stock
Get 2 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
100
Product Highlight: Warranty
5 Year Warranty

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


Part of our e-series line of dehumidifiers, the Aprilaire E100 is one of our most energy-efficient models to date. Recognized as the Most Efficient of ENERGY STAR_ 2021, it is ideal for dehumidifying your basement, sealed crawl space, or whole home. The E100 removes up to 100 pints (12.5 gallons) of moisture from the air per day. This helps keep your home's humidity in the ideal range of 40-60% relative humidity to fight viruses, bacteria, mold, and other airborne pollutants.


For your convenience, the built-in digital control can be configured on the top or on the inlet side of the unit for easy access. Its interface makes setup and operation quick and easy. The dehumidifier has a simple-to-use interactive display making setup and operation a breeze.


Designed and manufactured in the U.S., the Aprilaire E100 is backed by a 5-year warranty. Aprilaire continues to improve the quality of its dehumidifiers with corrosion-resistant aluminum coils, quality manufacturing processes to prevent leaks, and secure packaging for damage-free shipment.


Product Features

  • Recognized as the Most Efficient of ENERGY STAR® 2021
  • REMOVES up to 100 PINTS (12.5 gallons) of water per day
  • REDUCE PROLIFERATION OF AIRBORNE VIRUSES
  • BUILT TO LAST with corrosion-resistant aluminum coils in the U.S.A. by Aprilaire, the leader in indoor air quality solutions
  • HELPS PREVENT MOLD, TERMITES, STRUCTURAL WOOD ROT, AND ODORS
  • NO MESSY WATER TRAY TO EMPTY and simple to set up - just place the hose or place dehumidifier over a drain, level it, plug it in, set the target humidity and you're done
  • SET IT AND FORGET IT control automatically starts dehumidification when humidity above target is sensed

Specs

–
Product Type:

Dehumidifier

Type:

Whole House

Capacity at AHAM (Pints):

100

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Dehumidifier Control
SKU: 76
Aprilaire
Box

Model E100 Whole House Dehumidifier (100 Pints Per Day)

Replacement Parts

SKU: E100

Brand: Aprilaire

Search Parts:
SEARCH PARTS
50 MFD Capacitor for Models 1870/1870F/1870W (370V)
Drain Insert
Product Image of no image
Right Service Panel for E080, E100
5907
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

absolutely not

7 years and refrigerant is gone, time for a new de-humidifier. could buy 3 from the box store for the price of this one. so much for american made
pissed
46530
2 years ago
Was this review helpful to you?

Great product

Very versatile installation options. Works great for humidity control in larger home.
Vern
Paragon In
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great product, easy setup. I highly recommend this unit..Customer service was great. Ordered this same unit twice from Sylvane. Each time they were delivered via FedEx they were damaged and had to be returned. Both units were sitting upside down jammed in the truck and dented. Supply house ships these via freight on a pallet, the way it should be shipped. Unit arrived in perfect condition. Highly recommend Supplyhouse.
Tim
Madison WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you Supply House for delivering the product undamaged!

First, Supply House ordering was so convenient! Second, the AprilAire dehumidifier arrived undamaged (they used Old Dominion). Third, it is running perfectly! Thank you!
Acutelee
Lyle WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy