Apply to be a TradeMaster!
Main product image of 1-1/4" - 1-1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

1-1/4" - 1-1/2" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2040
Rating:
(2)
Q&A:
(0)
1-1/4" - 1-1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$1.31 each
In Stock
In Stock
Get 373 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1-1/4", 1-1/2"
Product Highlight: Color
Gray

Description

–
Strut Clip for conduit on Arlingtons non metallic quicklatch pipe hangers. For 1-1/2" EMT, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.

Features
  • Saves 25 seconds per installation…over 20¢ at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2” to 4” hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specifications
  • Color: Gray
  • Material(s): UV-Rated Plastic
  • Copper Pipe: 1-1/4"
  • Copper Tubing: 1-1/4"
  • EMT Size: 1-1/2"
  • Rigid Cable Size: 1-1/4"
  • Trade Size: 1-1/4" - 1-1/2"

    Specs

    –
    Size:

    1-1/4"

    1-1/2"

    Material:

    UV-Rated Plastic

    Color:

    Gray

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    1-1/4" PVC Schedule 40 Male Adapter
    SKU: E943G
    Carlon

    Product Reviews

    2.5 out of 2 reviews
    50% would recommend this product
    2.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Useful for easy straping

    We really liked the product, but had issues with the billing. I ordered 150 and should have been a simple order, but they company billed it out in separate, individual orders. 80 count, 20 count and the rest in 5 count increments Not cool when you do a credit card order and expect one transaction and have 12 transactions show up.
    Electrical company
    Tulare, CA
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The clips do not hold

    I bought 50 of these clips. None of them would clip together and hold?
    None Ya
    Washington
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy