Apply to be a TradeMaster!
Main product image of 1-1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

1-1/2" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2045
Rating:
(2)
Q&A:
(1)
1-1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$1.71 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Description

–

Strut Clip for conduit on Arlingtons non metallic quicklatch pipe hangers. For 1-1/2" Liquid Tight, 1-1/2" Flex, 1-1/2", 1-1/2" Copper Pipe.


One-piece. Non-metallic. UV rated.


Features & Benefits:

  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2" to 4" hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

1-1/2"

Material:

UV-Rated Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" QuickLatch Non-Metallic Pipe Hanger
SKU: NM2050
Arlington

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A simple but great product

While these are pipe clamps, I use them to hold a cylinderical control module which does not come with a mounting bracket. These have proven to work great and they are simple to mount and use to hold an object.
Ed
Murrieta, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1-1/2" Quick Latch Pipe Hanger

I actually don't use these to hang pipe but I do use them to mount a cylindrical control valve. They clamp tight and hold the valve properly. Great solution.
William
Murrieta, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is the mounting hole in this clamp?

Asked by Hank 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Hank. This can be mounted using up to 1/4"-20 screws.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy