Apply to be a TradeMaster!
Main product image of 1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

1/2" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2005
Rating:
(7)
Q&A:
(0)
1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$0.80 each
BOX UP & SAVE 4%
$77.00 box of 100
$0.77 each
In Stock
In Stock
Get 3,071 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
One-piece. Non-metallic. UV rated.

Features & Benefits:
  • Saves 25 seconds per installation…over 20¢ at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2” to 4” hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

1/2"

Material:

UV-Rated Plastic

Color:

Gray

You May Also Need

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

NOT for 1/2 inch CTS copper pipe

These NM2005 1/2" QuickLatch Non-Metallic Pipe Hangers aren't even close to fitting 1/2 inch copper pipe. OD of copper pipe is 5/8 inch. The minimum ID of these pipe hangers is about .730 inch.
Chano
Oakland
11 months ago
Was this review helpful to you?

Not for 1/2" copper

Worthless for 1/2" copper as described. Not enough adjustment in the clamp.
Mike
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are my new favorite pipe hangers

These things are great! Attach them to the wall with 1 screw, then just push the pipe into them and they snap closed around the pipe. A flat blade screwdriver easily opens them back up. These are great and at a good price too. I will be buying these for future projects.
Blue Roof Farm
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does what it is supposed to do

Holds conduit just as it should. Easy to work with.
cr25
Saint Albans, VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great with standard1/2" copper plumbing pipe.

Easy to mount, secure connection, non corrosive.
Rick
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great but not perfect

I purchased these to install a 1/2" airline in my shop. While they did work and made it an easier install, they did not fully hug the piping as they are fairly loose. If it was a client's project, I wouldn't be using these but since it's my own shop, they will work. It's just not as clean as I would have preferred.
Nic
Conroe, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

These holders worked awesome and look great, very clean look. Also Supply House had very fast shipping.
King
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy