The Day Savers – A National Tradesmen Day Contest
Main product image of ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow (240v)
Magnifying glass
Hover image to zoom

ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow (240v)

SKU:
182202-648
Rating:
(0)
Q&A:
(0)
ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow (240v)
Magnifying glass
Hover image to zoom
$1,174.20 each
In Stock
In Stock
Get 1 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
38 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:
  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

Specs

Max Flow (GPM):

38

Max Head (Ft):

42.4

Voltage:

240v

Max Fluid Temp:

230°F

Max Pressure (PSI):

150

Material:

Bronze

Connection Type:

Flanged x Flanged

Type:

Pump

Phase:

1

Poles:

2

RPM:

3250

Horse Power:

1/6

Hertz:

60

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Max Flow (GPM)
Max Head (Ft)
Voltage
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow (240v)
ARMflo E9.2B Bronze Circulator, 0-38 GPM Flow (240v)
SKU: 182202-648
38
42.4
240v
150
Bronze
38
27
115V
150
Cast Iron
50
30
115V
150
Cast Iron
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy