Apply to be a TradeMaster!
Main product image of Type A Hollow 60° Nozzle (0.75 GPH)
Magnifying glass
Hover image to zoom
Type A Hollow 60° Nozzle (0.75 GPH)
Magnifying glass
Hover image to zoom
21328 has been discontinued
Discontinued September 29, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Type A Hollow 60° Brass Oil Nozzle (0.75 GPH)
Brand:
Delavan
SKU:DVA07560
(127)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Angle
60°

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Type A Hollow 60° Nozzle (0.75 GPH)

Specs

–
Angle:

60°

Gallons Per Hour:

0.75

Type:

Hollow Cone

Spray Pattern:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exact replacement, perfect fit

Exact replacement for my Beckett oil burner. Somewhat hard to find size, but Supplyhouse.com had it. Competitive price and arrived exactly when promised.
Gr8 White
Northwest PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Everything is perfect
Joseph
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clear unlabeled nozzle container

Very difficult to select correct nozzle without the labeled color coded caps. Not worth the hassle... Unless you only need one nozzle and don't stock multiple nozzles I would not recommend.
HVAC Tech
Troy, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit, perfect function. Easy swap out for non-op part.
Foxhenhouse
Philadelphia, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?