Shop RW Beckett
Main product image of Electronic Oil Igniter with Carlin 100 Base
Magnifying glass
Hover image to zoom

Electronic Oil Igniter with Carlin 100 Base

SKU:
51826U
Rating:
(1)
Q&A:
(0)
Electronic Oil Igniter with Carlin 100 Base
Magnifying glass
Hover image to zoom
$76.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Carlin 100

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Features:
  • UL recognized in the US and Canada.
  • 20 kV peak rating guarantees quick and efficient ignition.
  • Small size and lightweight (approx. 1.1 lbs.).
  • A vacuum encapsulation process using a synthetic resin provides resistance to moisture and excellent heat dissipation and electrical insulation.
  • Case material is a high-temperature thermoplastic that provides high impact strength and scratch resistance, and is impenetrable to most chemicals.
  • Adapts to multiple baseplates--making it the most versatile unit on the market...it will also fit on many other vendors' transformer baseplates.
  • Case design has 'breakout' sections at the rear and side for lead wire exit and a hood to neatly cover and protect these wires where required.
Specs:
  • Input: 120 VAC, 60 Hz, 35 VA
  • Output Voltage: 6 kV RMS, 20kV Peak
  • Output Current: 35 mA RMS
  • Secondary Mid-point Ground Ambient Operating Temperature: -20° to 150°F
  • Storage Temperature: -40° to 150°F

Specs

–
Used With:

Carlin 100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great selection and service

Bought this to have on hand as a backup for my crown furnace. Supply house always has exactly what I need at the right price. Quick shipping too using regular ups and usps. Keep up the great work!
MB
Madison, CT
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy