Apply to be a TradeMaster!
Main product image of Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (1/50 HP, 115V)
Magnifying glass
Hover image to zoom

Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (1/50 HP, 115V)

SKU:
CB151LSUL
Rating:
(18)
Q&A:
(0)
Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (1/50 HP, 115V)
Magnifying glass
Hover image to zoom
CB151LSUL has been discontinued
Discontinued January 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Medium Condensate Pump w/o Safety Switch, 17 Ft Shutoff (115V)
SKU:BK171LSUL
(6)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
85 GPH
Product Highlight: Horse Power
1/50 HP

Description

–
Beckett's family of medium condensate pumps are designed to meet or exceed your toughest job demands.

This generation of pumps is engineered to be user friendly. Patented airflow design resulting in quiet pump operation and reduction of heat which increases pump life, quality and reliability.

Increased pump drink resulting in less frequent pump operation and increased pump life, quality and reliability. Dual-float design resulting in increased safety, quality and reliability. Stronger motor for increased flow enables pump to easily pass medium-sized particulate. The ability to mount the pump from either side and convenient discharge with both barb and threads.

A modern design that meets the highest quality standards that you have come to expect from Beckett. Pump is rated 115V 60 Hz, UL/CUL listed. Max lift is 17' with a flow rate of 120 gph @ 1'. Pump comes with a 6' cord set. This version does not have a safety switch.

Features:
  • 6 Ft. Cord with plug
  • All Black Flame Retardant Plastic
  • Larger High Impact ABS Tank
  • Can Mount From Either Side
  • Four Intake Holes
  • Heavy Gauge Steel Motor Mount
  • Capable Of Handling Mild Acids
  • Stainless Steel Shaft
  • Thermal Overload Protection
  • Quiet Operation
  • A More Reliable Micro Switch Float Mechanism
  • Check out the larger replaceable Duck-Bill check valve design
  • Convenient discharge with both barb and threads.

Specs

–
Shutoff Head (ft.):

17'

Horse Power:

1/50

Flow at 1 FT Head:

85 GPH

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007

Product Reviews

4.72 out of 18 reviews
94% would recommend this product
4.72
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Perfect fit

Found that the condensate pump on my heater was bad. It is in a vacation house, so not fixing it wasn't an option nor was showing up without the right parts. This pump was exactly what I needed. Highly recommend this part.
VS

Most Liked Negative Review

misleading

Ad showed picture of 2 blue wires coming out of pump, also picture on box i received shows same indicating the pump has a safety switch. It does not have one. I should have read w/o safety switch but instead chose to see indication on box & in ad showing it had one. Very misleading. I will no longer be using supplyhouse.com
Showing 1-10 of 18 reviews

Exact replacement and it works

Not much to say about the product since I choose it as an exact replacement for easy install. It works. But about Supply House - amazing as always. Fair price, almost instant delivery. Thanks.
Millwood
Westchester, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great furnace condensation pump!

Fast delivery and it works.
Homeowner
Spokane
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

condensate pump

This was a great replacement for the old condensate pump on my furnace. It needed a few new holes drilled but worked great!!
Eric the fixer
kingston ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

misleading

Ad showed picture of 2 blue wires coming out of pump, also picture on box i received shows same indicating the pump has a safety switch. It does not have one. I should have read w/o safety switch but instead chose to see indication on box & in ad showing it had one. Very misleading. I will no longer be using supplyhouse.com
Ron
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works great!

I replaced my old condensate pump on my central air unit with this pump. It is much quieter and has more options.
Kelleyan
Williamstown, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service

Replaced similar old unit
SAG
Fr ann NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this pump in my home!

I use this exact pump in my home so when we installed a new furn & a/c in my sons home I knew I wanted to use the same pump
Wolfdad
Pittsburgh.PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would definitely use Supply House again..

product came quickly and correct part. would buy from Supply House again when I need a product they sell.
Anthony
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again if and when needed

Part is a complete match to the one that went bad and was very easy to install
Kurt
Trenton, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Found that the condensate pump on my heater was bad. It is in a vacation house, so not fixing it wasn't an option nor was showing up without the right parts. This pump was exactly what I needed. Highly recommend this part.
Jack L
Friendsville, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?