Apply to be a TradeMaster!
Main product image of Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Magnifying glass
Hover image to zoom

Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)

Brand:
Belimo
SKU:
AMCX24-MFT
Rating:
(0)
Q&A:
(0)
Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Magnifying glass
Hover image to zoom
AMCX24-MFT has been discontinued
Discontinued March 25, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Brand:
Belimo
SKU:AMCB24-MFT
(0)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Torque
180 lb-in Torque

Description

–
Proportional Control, Non-Spring Return, Direct Coupled, 24V, Multi-Function Technology

For proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer’s specifications.

The actuator is mounted directly to a damper shaft up to 1.05" in diameter by means of its universal clamp, 1/2" self-centered default. A crankarm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

The default parameters for 2 to 10 VDC applications of the …MFT actuator are assigned during manufacturing. If necessary, custom versions of the actuators can be ordered. The parameters can be changed by two means: pre-set and custom configurations from Belimo or on-site configurations using the Belimo PC-Tool software.

The AMCX24-MFT actuators use a Brushless DC motor, which is controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuator’s rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in holding mode.

Specs

–
Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Power Supply:

24V

Power Consumption:

4W

Torque:

180 lb-in

Running Time:

35 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
SKU: AMCX24-MFT
Non-Spring Return
180 lb-in