Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Fire & Smoke Actuator - 24 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Fire & Smoke Actuator - 24 VAC (No Aux Switch)

Brand:
Belimo
SKU:
FSLF24
Rating:
(0)
Q&A:
(1)
Spring Return Fail-Safe, Fire & Smoke Actuator - 24 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom
FSLF24 has been discontinued
Discontinued September 3, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)
Brand:
Belimo
SKU:FSLF120
(5)
Order by today, receive 12 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Torque
30 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US accessory/FSAF and FSNF only)
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation (only on FSAF models)
  • The same 100% steel toothed cold-weld clamp that Belimo uses on all actuators is used on the FS Series. No slipping on damper shafts will occur
  • Tested at high torque load for a minimum of 20,000 cycles per UL555(S)
  • Reliable DC motor - low current draw
  • Permanently lubricated gears
  • FSNF and FSLF actuators meet Uniform Building Code (UBC) requirements
  • Belimo actuator is silent when holding at end position
The type FSLF spring-return actuator is intended for the operation of smoke and combination fire and smoke dampers in ventilation and air-conditioning systems. The actuator will meet requirements of UL555 and UL555S when tested as an assembly with the damper and will meet requirements of UBC for 15 second opening and closing.

Square footage of damper operated will depend on make and model and the temperature required.

Specs

–
Fail Safe Mode:

Spring Return

Power Supply:

24 VAC

Actuator Type:

Proportional

Torque:

30 lb-in

Running Time:

<15 Seconds (motor)

<15 Seconds (spring)

VA Rating:

18

Ambient Temperature:

32°F to 122°F (normal duty)

3 on/off cycles after 30 min at ambient temp of 350°F (safety duty)

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

None

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Fail Safe Mode
Actuator Type
Torque
CURRENT ITEM
Product Image of Spring Return Fail-Safe, Fire & Smoke Actuator - 24 VAC (No Aux Switch)
Spring Return Fail-Safe, Fire & Smoke Actuator - 24 VAC (No Aux Switch)
SKU: FSLF24
Spring Return
Proportional
30 lb-in

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Belimo FSLF24 - Fire & Smoke Actuator: What's the drawn current when it's powered by 24 VAC, or 24 VDC?

Asked by Youssef_D 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The power consumption of the FSLF24 US is 15VA, the current draw would be .625 A.

Was this review helpful to you?