Apply to be a TradeMaster!
Main product image of 1/6 HP, HV BNFI Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/6 HP, HV BNFI Bronze Circulator Pump, Lead Free

Brand:
Bell & Gossett
SKU:
102213LF
Rating:
(0)
Q&A:
(0)
1/6 HP, HV BNFI Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$3,053.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
40 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–
Bell and Gossett Bronze HV Circulator Pump features 1/6 HP and 115V.

Specs

–
Material:

Bronze

Amperage:

1.9

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/6

Connection Size:

1-1/4"

1-1/2"

Flow Range (GPM):

0-40

Max Flow (GPM):

40

Max Head (Ft):

12

Head Range (ft.):

0-12

Hertz:

60

Phase:

1

Max Temp (F):

225°F

RPM:

1725

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Application
Voltage
Max Pressure (PSI)

10 Replacement Parts

Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2")
SKU: 189165LF
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy