Apply to be a TradeMaster!
Main product image of 1/6 HP, NBF-36 3-Speed Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/6 HP, NBF-36 3-Speed Bronze Circulator Pump, Lead Free

SKU:
103401LF
Rating:
(7)
Q&A:
(1)
1/6 HP, NBF-36 3-Speed Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$755.30 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
36 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Specs

–
Material:

Bronze

Amperage:

2.3

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Horse Power:

1/6

Type:

3-Speed Pump

Connection Size:

1-1/4"

3/4"

1-1/2"

Max Flow (GPM):

36

Flow Range (GPM):

0-36

Max Head (Ft):

34

Head Range (ft.):

0-34

Hertz:

60

Phase:

1

RPM:

3200

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Voltage
Max Pressure (PSI)
Horse Power
CURRENT ITEM
Product Image of 1/6 HP, NBF-36 3-Speed Bronze Circulator Pump, Lead Free
1/6 HP, NBF-36 3-Speed Bronze Circulator Pump, Lead Free
SKU: 103401LF
(7)
Bronze
2.3
115V
150
1/6
Grundfos
Stainless Steel
3.5
115V
145
1/3

You May Also Need

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
43%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy it again.

work great and quiet.
David
Brownsville Tx.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good pump

Only one bad thing is that the electrical box is very tight and not much room for wiring
Ipa plumbing and mechanical llc
Albuquerque nm
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speedy turn around time from purchase.

Bought this item again to have as a back up for my wood burner. I have been using this company for years. Thay always have had great results with speedy shipping.
Dan
Reese, Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy agaiin

The pump worked great ,gasket not so much . Blew out causing large amount of water damage . 50 cent gasket ,working great
clarence
wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick delivery, works great

I installed this in my outdoor boiler, replacing a taco cirulator pump. Although this was twice the price of the taco, it's performance is worth it. Plus, it was delivered in 2 days.
joe
new york
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pump

I have used this pump before and it is a high quality pump for my outdoor furnace application. It is so much more quality than the teko pumps that come with these outdoor furnaces. It is bronze and doesn't corrode and rust like the cast iron pumps
Rich
Avella, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact design

Used this pump to replace failed bronze Bell & Gossett PR pump as the pump curves are similar, a big plus is the ability to select 3 different pump curves via the 3 speed switch. Only drawback vs the PR pump is the mounting spread between flanges as the PR is wider.
Slumplumber
Chicago
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the distance from flange to flange.

Asked by Ronald 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

103401LF measures 6-3/8" flange to flange.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy