Apply to be a TradeMaster!
Main product image of 1/15 HP, NBF-25 3-Speed Bronze Circulator Pump
Magnifying glass
Hover image to zoom

1/15 HP, NBF-25 3-Speed Bronze Circulator Pump

SKU:
103418LF
Rating:
(3)
Q&A:
(0)
1/15 HP, NBF-25 3-Speed Bronze Circulator Pump
Magnifying glass
Hover image to zoom
$525.00 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/15 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Amperage
1.1 Amps

Description

–
This is the lead free model

1/15 HP, NBF-25 3-Speed Bronze Circulator Pump

Specs

–
Application:

Heating

Material:

Bronze

Type:

3-Speed Pump

Voltage:

115V

Amperage:

1.1

Horse Power:

1/15

RPM:

2950

Hertz:

60

Phase:

1

Max Head (Ft):

18

25

Head Range (ft.):

0-18

0-25

Max Temp (F):

225°F

Max Pressure (PSI):

150

Connection Size:

1-1/2"

1-1/4"

3/4"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Voltage
Hertz
Phase
Bronze
3-Speed Pump
115V
60
1
Stainless Steel
3-Speed Pump
115V
60
1

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Like the product.

Really appreciate the three speed options.
Bob
Saint Paul
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Speedy delivery, installed in minutes, whisper quiet, floor is now nice and warm. I have a 6 loop system heating 1700 sqft slab.
Chase
KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed our cold water issue

Replacing this part immediately fixed the lack of hot water to half of our hotel.
Front Desk Manager
Alpine, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy