Apply to be a TradeMaster!
Main product image of Motor (Series 100)
Magnifying glass
Hover image to zoom

Motor (Series 100)

SKU:
111034
Rating:
(12)
Q&A:
(4)
Motor (Series 100)
Magnifying glass
Hover image to zoom
$815.00 each
In Stock
In Stock
Get 12 Thu, Sep 24
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/12 HP
Product Highlight: Voltage
115V
Product Highlight: Used With
Series 100 Pumps

Description

For Series 100.

Specs

Application:

Heating

Horse Power:

1/12

Voltage:

115V

Phase:

1

Hertz:

60

Type:

Motor

Used With:

Series 100 Pumps
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
You May Also Need

Bearing Assembly, Lead Free (Series 100)
SKU: 118844LF
Bell & Gossett

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great price!

The motor I replaced was built in 1974. The new one looks a little different but fit perfectly. It ran quiet. Great service
Moosedog
Wyoming
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump motor

the motor was just what I needed. the price was good. the service was great.
Darwin
Saint Paul, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would seriously consider buying from here again

I bought this motor for my hot water heating system. The price beat all the others I looked at and the ordering process was easy and the delivery was on time.
Heat pump for MN
Mankto, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a reasonable price

This motor was for my hot water heating system. The technician took about 10 minutes to install it. It was a significantly better price than from local electrical motor suppliers. The unit runs very quietly and matched up perfectly with my current B & G motor right adjacent to this new one.
HG
Boise, Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I recently order a bell&gossett motor 111034 from the supply house. This was the best service I received as well with great customer service. I highly recommend to anyone as well to my family and friends to from the supply house.
Jose
Chicago IL.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice motor

We had a basement flood that took out our furnace motor. We were able to quickly replace it with the new one. I had no problem ordering and receiving the new motor and it works like a charm.
Lisa
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly and fast delivery

Our motor was damaged when our basement flooded. We ordered this replacement motor to fix the damaged motor. I was so happy when this shipped quickly and was a perfect fit!
Lisa
IL
8 years ago
Was this review helpful to you?

Bell&Gosset Motor

I tested this motor , and it works great. Purchased this as a backup for our 2 zone hot water heating system.Never know when something bad happens during non store hrs., & and it can get pretty cold here in western Pa. Thank You Supply House. You offer free Ups/Fed Ex shipping to top it off.
ed
johnstown pa.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Primary circulator for boiler system.

Replaced 20 y/o B&G motor which failed. No problems with ordering, delivery very timely and installation went easily with new replacement.
David
Virginia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent throughout

There is only a hexagram key wrench and an adjustable small wrench needed to disassemble and assemble. Though can't forget the power supply must be disconnected and connected once the motor is attached. Just clean the insulation of the wires a bit more to ensure a better contact surface while connecting back to power. The new motor comes in with new bolts to attach it to the other components of the circulator pump. Do not tighten them all until properly aligned. It also comes with an oil container showing the exact amounts needed for the bearings of the motor. This said if doing it for the 1st time look for the 2 small, but equal amounts shown. Simply removing the small caps from the tubings, but do not discard them, and oiling the bearings makes the whole assembly quick and easy.
DIY Master ;)
North Jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does this come with the 2 plastic oil fill tubes or do they have to be removed from the old unit & installed on the your new motor? Thank you very much. Frank

Asked by Frank 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This motor comes with one tube of oil supplied with it.

Was this review helpful to you?
-

It comes with the oil fill tube on the front but I don't remember if there was a second one on the back. There was one on the coupling housing but the motor doesn't come with that. Sent from my iPhone

Was this review helpful to you?

Q: how much oil do I put in each tube?

Asked by Rrr 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see install on page 4, depends on which part. http://s3.supplyhouse.com/product_files/106189-Install.pdf

Was this review helpful to you?

Q: my motor is a bell gosset made by harveys part #a28-15r all information seems same amp, hp is this the same motor

Asked by Joe 13 years ago

Add your answer

* Required Field
-

I would check the shaft diameter also. Are you going to use it in a hot water heat system? Sent with AquaMail for Android http://www.aqua-mail.com

Was this review helpful to you?

Q: Whats wrong with the motor if it hums and needs wacked to start?

Asked by Paul 14 years ago

Add your answer

* Required Field
-

Pump maybe, but you will need to pull the motor off the pump to see if it works fine disconnected. Brandon

Was this review helpful to you?
- Steve

Contacts on centrifugal switch not closing to put start windings in circuit until you 'WACK' it, jarring the switch.