Apply to be a TradeMaster!
Main product image of PL-30B, 1/12 HP Bronze Booster Pump (Lead Free)
Magnifying glass
Hover image to zoom

PL-30B, 1/12 HP Bronze Booster Pump (Lead Free)

SKU:
1BL013LF
Rating:
(7)
Q&A:
(0)
PL-30B, 1/12 HP Bronze Booster Pump (Lead Free)
Magnifying glass
Hover image to zoom
$895.30 each
In Stock
In Stock
Get 14 Mon, Sep 21
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
30 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency

Specs

Application:

Heating

Horse Power:

1/12

Material:

Bronze

Type:

Booster Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Phase:

1

Hertz:

60

Voltage:

115V

RPM:

2650

Amperage:

1.4

Max Flow (GPM):

30

Flow Range (GPM):

0-30

Max Head (Ft):

25

Head Range (ft.):

0-25

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Horse Power
Material
Type
Max Pressure (PSI)
CURRENT ITEM
Product Image of PL-30B, 1/12 HP Bronze Booster Pump (Lead Free)
PL-30B, 1/12 HP Bronze Booster Pump (Lead Free)
SKU: 1BL013LF
(7)
Heating
1/12
Bronze
Booster Pump
150
Heating
1/6
Cast Iron
3-Speed Pump
145
Heating
1/10
Cast Iron
Pump
150

You May Also Need

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great deal!!

SupplyHouse is always the cheapest, and ships lightning fast. $300 cheaper than account pricing from Grainger.
Zack5959
Chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Easy to replace the failed phone with this one. It came with the correct gaskets to assure no leaks. Easy wiring with access holes already open and capped.
Mikki
Reno, Nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good

Easy to installed
Kk Patel
Columbus Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Notch Service from Supply House

The rating is for Supply House. They replaced the faulty new pump very quickly.
Havelock
Havelock, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

We had a leaking pump and needed a replacement. Supplyhouse had an exact replacement at a great price and fast, free shipping! Thanks, we will be back again.
Goody
Eagan, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Used to replace the same model that failed. Works great. SupplyHouse has good pricing.
HotelOwner
Florence, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit and quick shipping and price

Circulation pump on our hot water system in a commercial kitchen and dining facility
Dan
Mount Hermon, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy