Apply to be a TradeMaster!
Main product image of Cast Iron 2400 Series Circulator Pump, 1/10 HP
Magnifying glass
Hover image to zoom

Cast Iron 2400 Series Circulator Pump, 1/10 HP

Brand:
Taco
SKU:
2400-10-3P
Rating:
(0)
Q&A:
(0)
Cast Iron 2400 Series Circulator Pump, 1/10 HP
Magnifying glass
Hover image to zoom
$559.34 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/10 HP
Product Highlight: Connection Type
Flanged x Flanged, Threaded Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Cast Iron

Application:

Heating

Voltage:

115V

Amperage:

1.4

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/10

Connection Size:

1-1/2"

3/4"

1"

1-1/4"

Max Flow (GPM):

18

Max Head (Ft):

22

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
Cast Iron
115V
150
Pump
1/10
Bronze
115V
150
Booster Pump
1/12
Cast Iron
115V
145
3-Speed Pump
1/6
Cast Iron
115V
150
Booster Pump
1/12

4 Replacement Parts

Taco Seal Kit For 2400 Pumps
SKU: 2400-029RP
Taco
Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy