Autocirc circulators are energy efficient using permanent magnet, ECM (electronically commutated motor) technology. The autocirc circulators are designed specifically for standard water heaters. These circulators are lead free and are assembled with a timer, cord and plug.
Note: Adapter Fittings Sold Separately
Features & Benefits:
| Material: | Brass |
|---|---|
| Lead Free: | Yes |
| Adjustable Thermostat: | No |
| Plug: | Yes |
| Type: | Dedicated |
| Adjustable Speed: | No |
| Max. Working Temp (F): | 203°F |
| Max Pressure (PSI): | 145 |
| Voltage: | 115V |
| Hertz: | 60 |
| Phase: | 1 |
| Power Consumption: | 14 Watts |
| Hose Connection: | 3/8" 1/2" |
| Height (Inches): | 8" |
| Width (Inches): | 4-1/2" |
| Installation Type: | Under Sink |
| Application: | Domestic Hot Water |
| Connection Size: | 1/2" |
| Connection Type: | NPT |