Apply to be a TradeMaster!
Main product image of Mamba Trax Polyethylene Fiber Shoe Covers (25 Pairs)
Magnifying glass
Hover image to zoom

Mamba Trax Polyethylene Fiber Shoe Covers (25 Pairs)

SKU:
MT-X50
Rating:
(5)
Q&A:
(1)
Mamba Trax Polyethylene Fiber Shoe Covers (25 Pairs)
Magnifying glass
Hover image to zoom
$15.89 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Color
Black
Product Highlight: Size
One Size Fits Most

Description

–
Heavy duty grade shoe covers. 40 gram spun bound polypropylene fiber. Designed to last much longer than conventional plastic shoe covers. Fits up to 18” work boot. Premium package design eliminates waste. Packaged 25 pairs flat stack per box.

Specs

–
Product Type:

Shoe Covers

Material:

Polyethylene Fiber

Color:

Black

Size:

One Size Fits Most

Quantity:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

3.8 out of 5 reviews
60% would recommend this product
3.8
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Supplyhouse filling with a different item

Repeatedly received a different item than what was ordered. The item should be mt-x50 NOT mtx-50
Adam
Dalton, GA
4 months ago
Was this review helpful to you?

Shoe covers

The beauty of the shoe covers is it covers any clients I happen to bring into the home.
Wslt
Buffalo NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I won't buy this product again.

I have Plantar Fasciitis and wear prescription orthotics inside my home daily. I purchased these covers as they were supposed to be protective when I had to go outside, primarily to take my dog out to do her business 3 times a day. These are by no means, water resistant as my soles are damp when I come back in the house. They are very hard to get over my size 13 shoes even though they said they would fit this size, and sometimes I rip a hole in them as I try to get them over my soles. Also, by the end of the day, I have to throw a pair away as they don't last, walking on grass only, and develop holes in them. So I throw a pair in the garbage each day. I would not recommend these to anyone.
Randall
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these things

Its awesome to wear ur tennis shoes and them b slip resistant thank u for making them in black
Jen
Alabama
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality!

Fast delivery and great quality. I use these when I list homes. I'm a Realtor.
dbselz
Stafford VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: these appear to be made of the same material as WPMTX-150 but these do not say water proof like the WPMTX-150 do. Just wanted to know if they were water proof as I would be putting them on after walking in the snow and don't want to get customers carpet wet

Asked by Joe B 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joe! Unlike the WPMTX series, the MTX series is not waterproof. This is made of 40 gram spun bound polypropylene fibre, whereas the WPMTX series is made of triple layer SMS coated polyethylene material.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy