Apply to be a TradeMaster!
Main product image of Linus Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Dark Steel, 443269
Magnifying glass
Hover image to zoom

Linus Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Dark Steel, 443269

Brand:
Blanco
SKU:
443269
Rating:
(0)
Q&A:
(0)
Linus Pull-Out Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Dark Steel, 443269
Magnifying glass
Hover image to zoom
$506.25 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Finish: 
Satin Dark Steel
AnthraciteChromeCinderCoal BlackMetallic GrayPvd SteelSatin Dark SteelSatin GoldSatin PlatinumSoft WhiteTruffleVolcano GrayWhite
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–

Features:

  • Pull-out, nylon spray hose with dual selectable patterns
  • 140° swivel for controlled range of motion
  • Solid brass construction
  • Ceramic disc cartridge
  • 1.5 GPM (Gallons Per Minute) flow rate

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

CEC

Number of Handles:

1

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Series:

Linus

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Finish Family:

Graphite / Gunmetal

Type:

Manual

Connection Type:

Compression

Product Type:

Kitchen Faucet

Spout Type:

Pull-Out

Application:

Residential

Number of Holes:

1

Handle Style:

Lever

Material:

Brass

Finish:

Satin Dark Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy