A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.
| Number of Handles: | 1 |
|---|---|
| Connection Size: | 3/8" |
| Spout Type: | Pull-Out |
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Application: | Residential |
| Product Type: | Kitchen Faucet |
| Flow Rate (GPM): | 1.5 |
| Finish: | Coal Black |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Number of Holes: | 1 |
| Faucet Configuration: | Single Hole |
| Series: | Linus |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC CalGreen Lead Free |
| Warranty: | Limited Lifetime |
| Finish Family: | Matte Black |