Apply to be a TradeMaster!
Main product image of Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - Metallic Gray, 526370
Magnifying glass
Hover image to zoom

Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - Metallic Gray, 526370

Brand:
Blanco
SKU:
526370
Rating:
(0)
Q&A:
(0)
Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - Metallic Gray, 526370
Magnifying glass
Hover image to zoom
526370 has been discontinued
Discontinued January 29, 2025
This product was discontinued by the manufacturer.
Finish: 
Metallic Gray
Truffle

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: GPM
1.5 GPM
Product Highlight: Material
Brass
Product Highlight: Finish
Metallic Gray

Description

–
A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.
Features
  • Powerful, pull-out insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Kink-resistant and quiet nylon spray hose
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • 160° spout swivel provides extended range of motion
  • BLANCO premium finishes resist tarnishing and corrosion

Specs

–
Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

GPM:

1.5

Material:

Brass

Number of Handles:

1

Number of Holes:

1

Finish:

Metallic Gray

Type:

Manual

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm