Apply to be a TradeMaster!
Main product image of Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet (White), 526373
Magnifying glass
Hover image to zoom

Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet (White), 526373

Brand:
Blanco
SKU:
526373
Rating:
(1)
Q&A:
(0)
Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet (White), 526373
Magnifying glass
Hover image to zoom
$487.50 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (4)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
White
Product Highlight: Installation Type
Deck Mount

Description

–

A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.

  • Powerful, pull-out insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Kink-resistant and quiet nylon spray hose
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • 160° spout swivel provides extended range of motion
  • BLANCO premium finishes resist tarnishing and corrosion

Specs

–
Handle Style:

Lever

Spout Type:

Pull-Out

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.5

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

NSF/ANSI 61

Material:

Brass

Warranty:

Limited Lifetime

Application:

Residential

Type:

Manual

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Finish:

White

Series:

Linus

Installation Type:

Deck Mount

Number of Holes:

1

Product Type:

Kitchen Faucet

Finish Family:

White

Connection Type:

Compression

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Product // Arrived Quickly

I like the product, was an "in-like" replacement, arrived reasonably quick.
R-Dubya
Kona, HI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy