Apply to be a TradeMaster!
Main product image of Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - Chrome, 526365
Magnifying glass
Hover image to zoom

Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - Chrome, 526365

Brand:
Blanco
SKU:
526365
Rating:
(0)
Q&A:
(0)
Linus Low Arc Pull-Out Dual-Spray Kitchen Faucet - Chrome, 526365
Magnifying glass
Hover image to zoom
$564.37 each
In Stock
In Stock
Get 16 Wed, Oct 7
Finish: 
Chrome
AnthraciteChromeCinderCoal BlackMetallic GrayPvd SteelSatin Dark SteelSatin GoldSatin PlatinumSoft WhiteTruffleVolcano GrayWhite
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.
Features
  • Powerful, pull-out insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Kink-resistant and quiet nylon spray hose
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • 160° spout swivel provides extended range of motion
  • BLANCO premium finishes resist tarnishing and corrosion

Specs

–
GPM:

1.5

Number of Handles:

1

Type:

Manual

Product Type:

Faucet

Number of Holes:

1

Material:

Brass

Warranty:

Limited Lifetime

Finish:

Chrome

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy