Apply to be a TradeMaster!
Main product image of 1" Copper Fitting Brush
Magnifying glass
Hover image to zoom

1" Copper Fitting Brush

SKU:
63085
Rating:
(1)
Q&A:
(0)
1" Copper Fitting Brush
Magnifying glass
Hover image to zoom
$6.30 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
This heavy-duty plumbing brush sets the industry's standard for quality. Features include heavy-gauge galvanized stem wire and double stem, double- spiral construction for long-lasting performance. The 6300 Heavy-Duty Plumbing brush features oil-tempered straight high-carbon fill wire.

Specs

–
Product Type:

Brush

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Blue Monster 2" x 10 yds. Aluminum Oxide Open Mesh Abrasive
SKU: 70154
Blue Monster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great quality

Firmer and longer brush than others
myboiler
Royalton,MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy