Apply to be a TradeMaster!
Main product image of 1/2" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom

1/2" Copper Fitting Brush w/ Plastic Handle

Brand:
Oatey
SKU:
31327
Rating:
(3)
Q&A:
(0)
1/2" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom
$2.52 each
BOX UP & SAVE 2%
$29.52 box of 12
$2.46 each
In Stock
In Stock
Get 109 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Size: 
1/2"

This item replaces: 45070, 45050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • High-carbon steel bristles provide a sharp, durable cutting surface
  • High-impact polystyrene plastic handle for a secure grip
  • For cleaning the inside of copper, brass or plastic fittings with a 1/2 in. diameter (not included)
  • Contoured plastic handle for user comfort
  • Specs

    –
    Size:

    1/2"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    CURRENT ITEM
    Product Image of 1/2" Copper Fitting Brush w/ Plastic Handle
    1/2" Copper Fitting Brush w/ Plastic Handle
    SKU: 31327
    (3)

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I WOULD BUY THIS AGAIN

    I WOULD BUY THIS AGAIN
    ERIK
    NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I WOULD BUY THIS AGAIN

    I WOULD BUY THIS AGAIN
    ERIK
    NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Tough little brush!

    Used it to remove calcium deposits on toilet pipes...worked great!
    Craig
    Berkeley, CA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy