Apply to be a TradeMaster!
Main product image of 1-1/4" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom

1-1/4" Copper Fitting Brush w/ Plastic Handle

Brand:
Oatey
SKU:
31330
Rating:
(3)
Q&A:
(0)
1-1/4" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom
$4.36 each
BOX UP & SAVE 9%
$47.52 box of 12
$3.96 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
This item replaces: 45081

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Oatey Heavy Duty Fitting Brushes are designed for cleaning the inside of copper fittings prior to soldering. These heavy-duty brushes are composed of high carbon steel wire bristles, a galvanized steel stem, and a high impact polystyrene handle. Oatey Heavy Duty Fitting Brushes are long-lasting, and the contoured handle provides a comfortable grip.
  • 1-1/4" Diameter brush
  • Stem: Galvanized Steel Wire
  • Handle: High Impact Polystyrene
  • Brush: High Carbon Steel Wire

Specs

–
Size:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/4" Copper Fitting Brush w/ Plastic Handle
1-1/4" Copper Fitting Brush w/ Plastic Handle
SKU: 31330
(3)
1-1/4"

You May Also Need

1-1/4" Copper 90° Elbow
SKU: 31306-ELKHART
Elkhart

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed

Perfect for cleaning my optimus.
Savage
Marysville WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.

Same brush I paid nearly 3X's for last time I bought one. Delivered first 4 quickly and the remaining 2 within a week.
Mud Guy
Oilfield, USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great Product and Price. :)
Ash
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy