Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)

Brand:
Bluefin
SKU:
ASM050S-038CS
Rating:
(7)
Q&A:
(0)
1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)
Magnifying glass
Hover image to zoom
$5.12 each
BOX UP & SAVE 11%
$45.80 box of 10
$4.58 each
In Stock
In Stock
Get 564 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
Nominal Sweat
FIP

This item replaces: 71212PR-NL, 29-1009LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

R19X-C 1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated) is a suggested alternative for applications with hard water conditions.

Specs

–
Material:

Brass

Finish:

Chrome

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Inlet Type:

Nominal Sweat

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Outlet Type
CURRENT ITEM
Product Image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)
1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)
SKU: ASM050S-038CS
(7)
Brass
Chrome
1/2"
3/8"
OD Compression
Brass
Chrome
1/2"
3/8"
OD Compression

You May Also Need

Product Reviews

4 out of 7 reviews
71% would recommend this product
4
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
0%
3 star
29%
2 star
14%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Plastic guts + dezincification warning

Please note the plastic stem and the warning about dezincification and its low DZR rating.
PPCo
Roanoke, VA
2 years ago
Was this review helpful to you?

Good prices great service

Prices are good and service is great next day delivery!
Ralph
Staten Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

I WOULD BUY THIS PRODUCT AGAIN
XXX
NEW CASTLE, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faucet Valve

This valve is easy to turn and comes with the brass sleeve for copper tubing. The valve stem is plastic, the same as I found at my local hardware store, so I removed it before sweating the valve to the 1/2 " copper pipe to avoid any possible damage. During the online order process I had to call customer service with a question, and they were very helpful and friendly. As they say on the website: Real People. Real Service. I highly recommend supplyhouse for your plumbing needs.
Tech guy
Atlanta, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

budget friendly option

This is fine for budget friendly jobs. Not going to last a life time valve
plumber
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic parts- no thanks

As a plumber & remodeler, I install a LOT of stop valves. This is the first angle stop valve which I've come across that has a plastic handle and valve assembly. I typically remove the valve assembly before soldering. But do to the plastic parts, I would never solder this without removing the valve assembly. Furthermore, due to the plastic valve threading, I don't have confidence in this product and will not purchase it again.
Leslie N.
Harriman, NY
9 years ago
Was this review helpful to you?

Continued Great Service!

I've been using supplyhouse.com for about 2 years now and they'll continually deliver great service at nearly 3/4 of the retail price. There shipping is unbelievably fast and alway right at my door in under estimated delivery time.
Bob
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy