Apply to be a TradeMaster!
Main product image of 1/2" Zinc Rod Coupling
Magnifying glass
Hover image to zoom
1/2" Zinc Rod Coupling
Magnifying glass
Hover image to zoom
$2.16 each
In Stock
In Stock
Get 142 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Width (Inches)
11/16" Width
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Specs

–
Size:

1/2"

Length (Inches):

1-3/4"

Width (Inches):

11/16"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6 ft. All Threaded Rod
SKU: ATR1/2X72ZN
Cooper B-Line

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Incorrect Measurements

Some of these couplings were shorter and some longer than specified on the website. None were actually the right length.
Mike RSR
Milwaukee, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy