Apply to be a TradeMaster!
Main product image of 1/2" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 11" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN050-1100
Rating:
(0)
Q&A:
(0)
1/2" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$19.18 each
BOX UP & SAVE 10%
$429.50 box of 25
$17.18 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
11" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1/2"

Length (Inches):

11"

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 8" Brass Nipple (Lead Free)
SKU: BRN050-800
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy