Apply to be a TradeMaster!
Main product image of 3/4" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
BVS075HD
Rating:
(1)
Q&A:
(0)
3/4" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$31.74 each
In Stock
In Stock
Get 89 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 3/4" Threaded Brass Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Features:

Hose Drain

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Connection Method
Features
CURRENT ITEM
Product Image of 3/4" Sweat Ball Valve w/ Hose Drain (Lead Free)
3/4" Sweat Ball Valve w/ Hose Drain (Lead Free)
SKU: BVS075HD
(1)
3/4"
Brass
C x C
Sweat
Hose Drain

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Some noice parts

These are great. Motion is smooth, with a perfect amount of resistance. Pro tip: remove the cap and rubber leash for soldering, or you'll melt it.
Sam
Hatboro, PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy