Apply to be a TradeMaster!
Main product image of 35 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

35 MFD Round Run Capacitor (370V)

Brand:
Bluefin
SKU:
CPRR2-35
Rating:
(0)
Q&A:
(0)
35 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$5.12 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
Voltage: 
370V
MFD: 
35
615303540507080
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
This 35 MFD Round Run Capacitor (370V) is manufactured by Bluefin.

Specs

–
Shape:

Round

Type:

Capacitor

MFD:

35

Voltage:

370V

Height (Inches):

2.88"

Width (Inches):

1-3/4"

Diameter (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Shape
MFD
Voltage
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 35 MFD Round Run Capacitor (370V)
35 MFD Round Run Capacitor (370V)
SKU: CPRR2-35
Round
35
370V
2.88"
1-3/4"
Round
35
370V
2.88"
1-3/4"
Round
35
370V
2.88"
1-3/4"
Round
35
440/370V
3.54"
1.97"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy