Apply to be a TradeMaster!
Main product image of 40 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40 MFD Round Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPRR1-40
Rating:
(2)
Q&A:
(0)
40 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.37 each
In Stock
In Stock
Get 111 Mon, Nov 23
Order by today, receive Monday

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Width (Inches)
1.97" Width
Product Highlight: Height
3.94"

Description

–
This 40 MFD Round Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height:

3.94"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
440/370V
40
Round
440v
40
Round

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works as intented

Was a drop in replacement for the capacitor that failed. Not sure if it will last as long as the original but cheap enough to buy a spare and not worry about it.
Kansas
Kansas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Supply House Ordering, Shipping and Receiving

Great company - super web site - easy to navigate - products are shipped in minimum time and packaged well. Always use this company for my electrical needs.
PHRGacSav
Savannah, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy