Apply to be a TradeMaster!
Main product image of 35 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

35 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12718
Rating:
(21)
Q&A:
(0)
35 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$8.86 each
In Stock
In Stock
Get 43 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
370V
MFD: 
35
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–

Jard 12718 35 MFD Round Run Capacitor (370V)

A 35 MFD, 370V round run capacitor used as a replacement motor run capacitor where the equipment specifies these exact electrical ratings and this part.

Key Features:

  • Motor run capacitor (Type: Capacitor)
  • Capacitance: 35 MFD
  • Voltage rating: 370V
  • Physical size: 1-3/4" diameter, 2.88" height

Compatibility & Applications:

  • Intended for applications requiring a 35 MFD, 370V round run capacitor

Specs

–
Shape:

Round

Type:

Capacitor

MFD:

35

Voltage:

370V

Height (Inches):

2.88"

Width (Inches):

1-3/4"

Diameter (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
MFD
Voltage
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 35 MFD Round Run Capacitor (370V)
35 MFD Round Run Capacitor (370V)
SKU: 12718
(21)
Round
35
370V
2.88"
1-3/4"
Round
35
370V
2.95"
1.97"
Round
35
370V
2.88"
1-3/4"
Round
35
370V
2.88"
1-3/4"

You May Also Need

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Great service

Have bought several of these and not been disappointed. Orders always ship same or next day. Will continue to do business with this company.
Big Bill
Broken Arrow, Ok
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping

it worked
tom
memphis tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again when I ran out.

I replace burn out capacitor for my swimming pool motor.
Orly
las vegas, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!!

The product was great and arrived fast. It worked just as expected and got my pool pump back up and running like new.
User in Dallas
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I use this capacitor in pool motor and called in for help, they were very nice and helpful.
Ben
Riverside, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Replacement part on pool pump motors. They had what I need and got it out quick .
peeps
HSB, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again.

Got the part for my pool pump motor. Shipping was fast and part was correct.
Clyde
Corpus Christi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I will be using in my swimming pool motor.
Roland
North Las Vegas NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Thank you for having the capacitor we needed. Just took a couple minutes to to remove old part and replace it.
Jan
Murrieta CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy hthis product again.

I used this product in my pool motor and works very good.
Ben
Riverside, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy