Apply to be a TradeMaster!
Main product image of 15 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

15 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPRV1-15
Rating:
(2)
Q&A:
(0)
15 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$2.42 each
In Stock
In Stock
Get 175 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
This 15 MFD Oval Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

15

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.95"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
440/370V
15
Oval
15 MFD Oval Run Capacitor (440V)
SKU: 12934
440v
15
Oval

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-405
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great experience.

I have purchased from SupplyHouse for several years. I have not been disappointed. Great line of products, prompt shipping.
Lance
NW Georgia
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Exact replacement motor
lou
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy