Shop Resideo Sale
Main product image of Foundations Single Handle Centerset Lav Faucet, B501LF
Magnifying glass
Hover image to zoom

Foundations Single Handle Centerset Lav Faucet, B501LF

Brand:
Delta
SKU:
B501LF
Rating:
(4)
Q&A:
(0)
Foundations Single Handle Centerset Lav Faucet, B501LF
Magnifying glass
Hover image to zoom
$78.40 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
The Foundations centerset bathroom faucet installs on 2- or 3-hole sinks with 4 in. centers and uses a single lever handle for manual operation. This deck-mount model has a 1.2 gpm maximum flow rate at 60 psi and a ball-type control mechanism.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck mount centerset installation on 4 in. centers
  • Fits 2- or 3-hole installations
  • Ball-type control mechanism with rotating stainless steel ball and replaceable non-metallic seats
  • Solid brass fabricated body
  • 1/2 in.-14 NPSM adapters with 1/4 in. O.D. copper supply tubes
  • Maximum deck thickness: 1.25 in.
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, and EPA WaterSense

Specs

–
Type:

Manual

Drain Type:

No Drain

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Installation Type:

Deck Mount

Max Deck Thickness:

1.25"

Connection Type:

NPSM

Series:

Foundations

Handle Style:

Lever

Number of Holes:

3

2

Product Type:

Bathroom Faucet

Material:

Brass

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Finish:

Chrome

Application:

Residential

Valve Type:

Ball

Connection Size:

1/2"

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Installation Type
Handle Style
Number of Holes
Product Type
CURRENT ITEM
Product Image of Foundations Single Handle Centerset Lav Faucet, B501LF
Foundations Single Handle Centerset Lav Faucet, B501LF
SKU: B501LF
(4)
Manual
Deck Mount
Lever
3
2
Bathroom Faucet
Manual
Deck Mount
Lever
3
Bathroom Faucet

You May Also Need

Foundations Two Handle Centerset Lav Faucet (Metal Pop-Up), B2510LF
SKU: B2510LF
Delta

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Faucet only- NEED TO BUY PLUNGER AND ROD SEPARATELY!

No where in the item description does it say that the rod and plunger need to be ordered separately. I am very disappointed with that omission, but the faucet itself seems ok. We like Delta products, so that's why we picked this one.
FLgirl
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we were looking for.

We use this style in all our restrooms. Great product, easy to use website, best price, got it delivered fast.
Maintenance
AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Price and durability of this item are exceptional for use in high traffic, public restrooms.
Carl
Allen, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very serviceable faucet

Delta faucets were the first to pioneer the single lever valve. They are easy to install and rebuild parts will always be available every where in the US . Be aware however that this particular faucet DOESNOT come with a pop-up sink drain. If you do wish to buy a Delta faucet with a pop-up sink drain buy the B510LF with metal pop-up or the 520-MPU- DST. They charge very little money for the pop-up, compared to buying a pop-up separately.
Plumbing Pete
Santa cruz,ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy