Apply to be a TradeMaster!
Main product image of 1-1/2" x 25 yds. J- Grade Sand Cloth Brown #120 Grit
Magnifying glass
Hover image to zoom

1-1/2" x 25 yds. J- Grade Sand Cloth Brown #120 Grit

Brand:
Bluefin
SKU:
GCS25
Rating:
(0)
Q&A:
(0)
1-1/2" x 25 yds. J- Grade Sand Cloth Brown #120 Grit
Magnifying glass
Hover image to zoom
$7.94 each
In Stock
In Stock
Get 174 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length
Product Highlight: Material
120 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
25 Length

Description

–
1-1/2" x 25 yds. J- Grade Sand Cloth Brown #120 Grit

Specs

–
Length (Feet):

75'

Application:

Plumbing

Material:

120 Grit Aluminum Oxide

Type:

Sand Cloth

Width (Inches):

1-1/2"

Length (Yards):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Length (Feet)
Application
Material
Type
Width (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 25 yds. J- Grade Sand Cloth Brown #120 Grit
1-1/2" x 25 yds. J- Grade Sand Cloth Brown #120 Grit
SKU: GCS25
75'
Plumbing
120 Grit Aluminum Oxide
Sand Cloth
1-1/2"
75'
Plumbing
120 Grit Aluminum Oxide
Sand Cloth
1-1/2"

You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy