Shop Oatey
Main product image of 1-1/2" x 25 yds. Abrasive Sand Cloth
Magnifying glass
Hover image to zoom

1-1/2" x 25 yds. Abrasive Sand Cloth

Brand:
Oatey
SKU:
31318
Rating:
(2)
Q&A:
(0)
1-1/2" x 25 yds. Abrasive Sand Cloth
Magnifying glass
Hover image to zoom
$13.75 each
In Stock
In Stock
Get 44 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
75' Length
Product Highlight: Material
120 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
25 Length

Description

Oatey Plumber's Abrasive Sandcloth is made of a lightweight, strong cotton based fabric combined with a tough aluminum oxide abrasive. Plumber's Abrasive Sandcloth is used for cleaning, polishing and deburring copper pipe prior to soldering. This product can also be used on plastic piping.

Specifications
  • Material: Aluminum Oxide Cloth
  • Grit Size: 120
  • Width: 1-1/2"
  • Length: 75 ft. (25 yds.)

Specs

Length (Feet):

75'

Application:

Plumbing

Material:

120 Grit Aluminum Oxide

Type:

Sand Cloth

Width (Inches):

1-1/2"

Length (Yards):

25

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Length (Feet)
Application
Material
Type
Width (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 25 yds. Abrasive Sand Cloth
1-1/2" x 25 yds. Abrasive Sand Cloth
SKU: 31318
(2)
75'
Plumbing
120 Grit Aluminum Oxide
Sand Cloth
1-1/2"
Bluefin
75'
Plumbing
120 Grit Aluminum Oxide
Sand Cloth
1-1/2"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I WOULD BUY THIS AGAIN

I WOULD BUY THIS AGAIN
ERIK
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a must have

works great on copper tubing and numerous other metals used in household. very easy to use.
backsaver
Brooklyn, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy