Apply to be a TradeMaster!
Main product image of 1-1/2" x 5 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
1-1/2" x 5 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
$2.98 each
In Stock
In Stock
Get 281 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Material
180 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
5 Length

Specs

–
Length (Feet):

15'

Application:

Plumbing

Material:

180 Grit Aluminum Oxide

Type:

Sand Screen

Width (Inches):

1-1/2"

Length (Yards):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Application
Material
Type
Width (Inches)
CURRENT ITEM
15'
Plumbing
180 Grit Aluminum Oxide
Sand Screen
1-1/2"
15'
Plumbing
180 Grit Aluminum Oxide
Sand Screen
1-1/2"

You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

It work as advertised
Mr Mark
Newnan Georgia
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy