Apply to be a TradeMaster!
Main product image of Nitrile Gloves, Large - Black (Box of 100)
Magnifying glass
Hover image to zoom

Nitrile Gloves, Large - Black (Box of 100)

Brand:
Bluefin
SKU:
GNB100L
Rating:
(1)
Q&A:
(0)
Nitrile Gloves, Large - Black (Box of 100)
Magnifying glass
Hover image to zoom
$9.99 each
BOX UP & SAVE 15%
$84.90 box of 10
$8.49 each
In Stock
In Stock
Get 426 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Large
Product Highlight: Material
Nitrile

Description

–

This is a box of 100 Nitrile Gloves in size Large, manufactured by Bluefin.


Features & Benefits:

  • Nitrile Construction - Provides strong chemical resistance and durability without the risk of latex-related allergies.
  • Fully Textured Grip - For great dexterity and control when handling tools, fittings, or wet components.
  • 6 Mil Thickness - Balances durability and tactile sensitivity.
  • Puncture and Abrasion Resistant - Built to handle sharp edges and rough surfaces without tearing.
  • Chemical Resistant - Protects against oils, greases, solvents, and a wide range of jobsite chemicals.
  • High Elasticity Material - Allows full hand movement without stiffness or restriction.
  • Powder-Free and Latex-Free - Prevents contamination and eliminates allergy concerns.
  • ASTM D6319 & EN455 Compliant - Meets industry standards for performance, strength, and reliability.
  • FDA Compliant - Suitable for applications requiring safe material handling.

Specs

–
Quantity:

100

Color:

Black

Product Type:

Gloves

Size:

Large

Material:

Nitrile

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Quantity
Color
Product Type
Size
Material
CURRENT ITEM
100
Black
Gloves
Large
Nitrile
100
Black
Gloves
Large
Nitrile

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great gloves

I definitely was impressed with the gloves. They are durable and affordable for the work that I do. I'm a maintenance technician for apartment complexes, so these are perfect for the painting, cleaning, and trashing out the places that people mess up. I even use them for sand blasting floors. Great glove will definitely buy them again.
The Magic Man
Herrin, IL
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy