Apply to be a TradeMaster!
Main product image of Nitrile Gloves, XL - Black (Box of 100)
Magnifying glass
Hover image to zoom
Nitrile Gloves, XL - Black (Box of 100)
Magnifying glass
Hover image to zoom
$9.99 each
BOX UP & SAVE 15%
$84.90 box of 10
$8.49 each
In Stock
In Stock
Get 1,063 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Nitrile
Product Highlight: Color
Black

Description

–

This is a box of 100 Nitrile Gloves in size Extra Large (XL), manufactured by Bluefin.


Features & Benefits:

  • Nitrile Construction - Provides strong chemical resistance and durability without the risk of latex-related allergies.
  • Fully Textured Grip - For great dexterity and control when handling tools, fittings, or wet components.
  • 6 Mil Thickness - Balances durability and tactile sensitivity.
  • Puncture and Abrasion Resistant - Built to handle sharp edges and rough surfaces without tearing.
  • Chemical Resistant - Protects against oils, greases, solvents, and a wide range of jobsite chemicals.
  • High Elasticity Material - Allows full hand movement without stiffness or restriction.
  • Powder-Free and Latex-Free - Prevents contamination and eliminates allergy concerns.
  • ASTM D6319 & EN455 Compliant - Meets industry standards for performance, strength, and reliability.
  • FDA Compliant - Suitable for applications requiring safe material handling.

Specs

–
Quantity:

100

Size:

XL

Product Type:

Gloves

Material:

Nitrile

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Quantity
Size
Product Type
Material
Color
CURRENT ITEM
100
XL
Gloves
Nitrile
Black
100
XL
Gloves
Nitrile
Black

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Cheap Gloves

Works Very Well For Less Than The Black Mambas.
Brandon
Lagrange Ga
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy