Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Caps (Imported)
2" Galvanized Malleable Cap
Brand:
Bluefin
SKU:
GVCP200
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVCP200 has been discontinued
Discontinued June 16, 2023
This product has been discontinued.
Direct Replacement:
2" Galvanized Malleable Cap
Brand:
Bluefin
SKU:
GVCP200C
(1)
Order by
today
, receive 528 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Galvanized
Description
–
2" Galvanized Malleable Cap
Specs
–
Size:
2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
2" Galvanized Malleable Cap
SKU:
GVCP200
Bluefin
2"
Galvanized
2" Galv Cap, Class 150, 031990072609
SKU:
0319900726
Anvil
2"
Galvanized
You May Also Need
2" x 36" Galvanized Nipple
SKU:
PCGL2036
Everflow
2" x 2" x 1" Galvanized Reducing Tee
SKU:
GMRT2003
Everflow
2" x 18" Galvanized Nipple
SKU:
PCGL2018
Everflow
2" x 4" Galv Nipple
SKU:
NPGL2040
Everflow
2" x 1-1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU2006
Everflow
2" Sweat x Female Dielectric Union (Lead Free)
SKU:
DEU200CF
Bluefin
Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU:
70885
Blue Monster
Blue Monster 3/4" x 1429" PTFE Thread Seal Tape
SKU:
70886
Blue Monster
×
Video