Apply to be a TradeMaster!
Main product image of 1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)
Magnifying glass
Hover image to zoom

1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)

Brand:
TorQstart
SKU:
TQS8
Rating:
(0)
Q&A:
(0)
1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)
Magnifying glass
Hover image to zoom
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 - 10 HP
Product Highlight: Voltage
115-277V
Product Highlight: BTU
4000 thru 120000

Description

–
Note: Image may not be actual representation of item.

1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)

Features:
  • Increases compressor starting torque for faster recycling
  • For all permanent split capacitor, single phase air conditioning and heat pump systems
  • Wired with "Piggy-Back" terminals for easy installation on run capacitors
  • Designed for 115 volt thru 277 volt systems
  • Mounts easily with either screw or clip

Replaces:
  • Supco - SPP8 & SPP8E
  • Mars - 32708
  • Packard - HS8

Specs

–
Features:

600% Torque Multiplier

Horse Power:

1/2 - 10

Product Type:

Hardstart

Voltage:

115-277V

BTU:

4000 thru 120000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
CURRENT ITEM
Product Image of 1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)
1/2 HP thru 10 HP ST Hardstart, 4000 thru 120000 BTU (115-277V)
SKU: TQS8
1/2 - 10
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy