Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange
Magnifying glass
Hover image to zoom

1-1/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange

Brand:
Bluefin
SKU:
IFSHR125
Rating:
(1)
Q&A:
(0)
1-1/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange
Magnifying glass
Hover image to zoom
$50.77 each
In Stock
In Stock
Get 63 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
Connection Type: 
Sweat
Features: 
Drain & Rotating Flange
DrainDrain & Rotating FlangeRotating FlangeStandard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
No
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Bluefin 1-1/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Size:

1-1/4"

Features:

Drain & Rotating Flange

Lead Free:

No

Max Pressure (PSI):

150

Material:

Brass

Connection Size:

1-1/4"

Connection Type:

Sweat

Type:

Isolation Flange

Port Type:

Full Port

Standards Met:

ISO 9001

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Max Pressure (PSI)
Material
Connection Size
1-1/4"
Drain & Rotating Flange
150
Brass
1-1/4"
1-1/4" Sweat Isolator w/ Drain & Rotating Flange
SKU: 51415
1-1/4"
Drain & Rotating Flange
150
Brass
1-1/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again. Maybe a propress so I dont have to solder

Worked for what I needed.
Boss
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy