Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange

Brand:
Bluefin
SKU:
IFSHR075
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange
Magnifying glass
Hover image to zoom
$37.72 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
Sweat
Features: 
Drain & Rotating Flange
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
No
Product Highlight: Size
3/4"
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin 3/4" Sweat Isolation Flange w/ Hose Drain and Rotating Flange
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Lead Free:

No

Features:

Drain & Rotating Flange

Size:

3/4"

Material:

Brass

Standards Met:

ISO 9001

Connection Size:

3/4"

Connection Type:

Sweat

Type:

Isolation Flange

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Material
Connection Size
Connection Type
Drain & Rotating Flange
3/4"
Brass
3/4"
Sweat
Drain & Rotating Flange
3/4"
Brass
3/4"
Sweat
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy