Apply to be a TradeMaster!
Main product image of 3/4" Threaded Isolation Flange w/ Hose Drain
Magnifying glass
Hover image to zoom

3/4" Threaded Isolation Flange w/ Hose Drain

Brand:
Bluefin
SKU:
IFTH075
Rating:
(0)
Q&A:
(0)
3/4" Threaded Isolation Flange w/ Hose Drain
Magnifying glass
Hover image to zoom
$37.19 each
In Stock
In Stock
Get 67 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
Threaded
Features: 
Drain
DrainDrain & Rotating FlangeRotating FlangeStandard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
No
Product Highlight: Size
3/4"
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin 3/4" Threaded Isolation Flange w/ Hose Drain
  • Integrated Drain, Screwdriver-Operated Ball Valve

Specs

–
Features:

Drain

Lead Free:

No

Size:

3/4"

Material:

Brass

Standards Met:

ISO 9001

Connection Size:

3/4"

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

2 Bolt Flanged Circulator Pumps

Port Type:

Full Port

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Material
Connection Size
Connection Type
CURRENT ITEM
Product Image of 3/4" Threaded Isolation Flange w/ Hose Drain
3/4" Threaded Isolation Flange w/ Hose Drain
SKU: IFTH075
Drain
3/4"
Brass
3/4"
Threaded
Drain
3/4"
Brass
3/4"
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy