Apply to be a TradeMaster!
Main product image of 1" Threaded Isolation Flange w/ Hose Drain
Magnifying glass
Hover image to zoom

1" Threaded Isolation Flange w/ Hose Drain

Brand:
Bluefin
SKU:
IFTH100
Rating:
(1)
Q&A:
(0)
1" Threaded Isolation Flange w/ Hose Drain
Magnifying glass
Hover image to zoom
$41.02 each
In Stock
In Stock
Get 23 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Type: 
Threaded
Features: 
Drain
DrainDrain & Rotating FlangeRotating FlangeStandard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No
Product Highlight: Standards Met
ISO 9001 Standards Met

Description

–
Bluefin 1" Threaded Isolation Flange w/ Hose Drain

Specs

–
Size:

1"

Features:

Drain

Lead Free:

No

Connection Size:

1"

Material:

Brass

Standards Met:

ISO 9001

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

2 Bolt Flanged Circulator Pumps

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Size
Material
Connection Type
CURRENT ITEM
Product Image of 1" Threaded Isolation Flange w/ Hose Drain
1" Threaded Isolation Flange w/ Hose Drain
SKU: IFTH100
(1)
1"
Drain
1"
Brass
Threaded
1" Threaded Isolator Flange with Drain
SKU: 40414
1"
Drain
1"
Brass
Threaded

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

what a time saver. Here on time and price was right

Made the job much more professional and the customer loved the idea of the next time the pump can be replaced with a lot less hassle.
MO
Greensboro NC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy