Bluefin 1" Threaded Isolation Flange w/ Hose Drain and Rotating Flange
| Size: | 1" |
|---|---|
| Lead Free: | No |
| Features: | Drain & Rotating Flange |
| Material: | Brass |
| Connection Size: | 1" |
| Connection Type: | Threaded |
| Type: | Isolation Flange |
| Port Type: | Full Port |
| Standards Met: | ISO 9001 |