Apply to be a TradeMaster!
Main product image of 2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 4-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom

2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 4-1/2" OD (Chrome Plated)

Brand:
Bluefin
SKU:
PLA200CR
Rating:
(0)
Q&A:
(0)
2" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 4-1/2" OD (Chrome Plated)
Magnifying glass
Hover image to zoom
$3.26 each
In Stock
In Stock
Get 17 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2" IPS
Product Highlight: Outside Diameter
4-1/2" OD
Product Highlight: Material
Steel

Description

–
Features:
  • Chrome Plated Steel construction makes the plate more durable and more attractive
  • Includes spring

Specs

–
Finish:

Chrome

Size:

2" IPS

Outside Diameter:

4-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3" IPS Heavy Duty Floor and Ceiling Plate w/ Spring, 5-7/8" OD (Chrome Plated)
SKU: PLA300CR
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy